Motion
SC 35 ES

SKF
SC 35 ES

Spherical Plain Bearing - 35 mm Bore, 84 mm OD, 25 mm, 0.9840 in Inner Ring Width, Open, Standard Grade
Mi Item #05114567
MFR #SC 35 ES
Price$395.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
SC 35 ES

Spherical Plain Bearing - 35 mm Bore, 84 mm OD, 25 mm, 0.9840 in Inner Ring Width, Open, Standard Grade
Mi Item #05114567
MFR #SC 35 ES

Mfr description
SC 35 ES ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$395.26/each

Specifications

Dimensions

  • Ball Diameter
    1.8500 in, 47 mm
  • Bore Diameter  
    35 mm
  • Inner Ring Width  
    0.9840 in, 25 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    22 mm | 0.8660 in
  • Outside Diameter  
    84 mm
  • Overall Width
    22 mm
  • Weight
    2.196 lbs

Details

  • Additional Details
    Steel on Steel | Sliding Contact Surface
  • Application
    Hydraulic Cylinder Rod Ends, Linkage Ends
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Grade
    Standard
  • Inner Ring Material
    Bearing steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    SC 35 ES
  • Outer Ring Material
    Bearing steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    80 kN, 17984.7 lbf
  • Radial Static Load Capacity
    112 kN, 25178.6 lbf
  • Series
    SC
  • Type Of Bearing
    Rod End
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)