Motion
PPCL219N

LINK-BELT
PPCL219N

Two-Bearing Unit Housing - Cast Iron Material
MI ITEM #05114588
MFR #PPCL219N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PPCL219N

Two-Bearing Unit Housing - Cast Iron Material
MI ITEM #05114588
MFR #PPCL219N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PPCL219N PILLOWBLK PPCL219N

Specifications

  • Bore Diameter
    1-3/16 in
  • Mounting Type
    Four-Bolt Base
  • Base Width
    4.2500 in
  • Housing Material
    Cast Iron
  • Lubricant
    Exxon Ronex MP
  • Bolt Center To Center Length
    6.0625 to 6.4375 in
  • Manufacturer Upc Number
    662864342001
  • Weight
    16.2 lbs
  • Base To Bore Centerline
    2.5000 in
  • Bolt Size
    0.3750 in
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Locking Device
    Centrik-Lok
  • Lubrication Type
    Lubrication Fitting
  • Max Operating Temperature
    225 °F
  • Max Rpm
    8000 rpm
  • Overall Height
    4.6250 in
  • Overall Length
    7.7500 in
  • Product Type
    Two-Bearing Unit Housings
  • Radial Dynamic Load Capacity
    4390 lbf
  • Radial Static Load Capacity
    2530 lbf
  • Replacement Bearing
    CLB219XNL (2)
  • Seal Material
    Single-Lip Contact Seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought