Motion
PPCL223N 1 7/16 PBLK F&B BALL BRG

LINK-BELT
PPCL223N 1 7/16 PBLK F&B BALL BRG

Two-Bearing Unit Housing - Cast Iron Material
MI ITEM #05114589
MFR #PPCL223N 1 7/16 PBLK F&B BALL BRG
Price$1,677.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PPCL223N 1 7/16 PBLK F&B BALL BRG

Two-Bearing Unit Housing - Cast Iron Material
MI ITEM #05114589
MFR #PPCL223N 1 7/16 PBLK F&B BALL BRG

Mfr description
PPCL223N PILLOWBLK PPCL223N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,677.13/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Base Width
    5.5000 in
  • Bolt Center To Center Length
    7.7500 to 8.2500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-7/16 in
  • Overall Height
    5.6875 in
  • Overall Length
    10.0000 in
  • Weight
    36 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Centrik-Lok
  • Lubricant
    Exxon Ronex MP
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864342025
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Two-Bearing Unit Housings
  • Radial Dynamic Load Capacity
    5810 lbf
  • Radial Static Load Capacity
    3440 lbf
  • Replacement Bearing
    CLB223XNL (2)
  • Seal Material
    Single-Lip Contact Seal
  • UPC_NO
    662864342025

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)