Motion
PPCL239N 2 7/16 P F&B BALL BRG

LINK-BELT
PPCL239N 2 7/16 P F&B BALL BRG

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #05114593
MFR #PPCL239N 2 7/16 P F&B BALL BRG
Price$2,389.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PPCL239N 2 7/16 P F&B BALL BRG

Pillow Block Ball Bearing Unit - 4-Bolt Base, 2-7/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #05114593
MFR #PPCL239N 2 7/16 P F&B BALL BRG

Mfr description
PPCL239N PILLOWBLK PPCL239N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,389.07/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Bolt Center To Center Length
    9.8750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2-7/16 in
  • Length Through Bore
    14.5469 in
  • Overall Height
    6.5938 in
  • Overall Length
    12.0000 in
  • Overall Width
    7.0000 in
  • Weight
    65 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Pillow Block
  • Locking Device
    Centrik-Lok
  • Locking Type
    Centrik-Lok
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864342193
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    11840 lbf
  • Seal Type
    Contact/Lip
  • Series
    200
  • UPC_NO
    662864342193
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)