Overview
Mfr description
PPU219N PILLOWBLK PPU219N
Specifications
- Bore Diameter1-3/16 in
- Mounting TypeFour-Bolt Base
- Base Width4.2500 in
- Housing MaterialCast Iron
- LubricantExxon Ronex MP
- Bolt Center To Center Length6.0625 to 6.4375 in
- Manufacturer Upc Number662864341912
- Weight16.2 lbs
- Base To Bore Centerline2.5000 in
- Bolt Size0.3750 in
- Bore TypeRound
- Duty TypeStandard Duty
- End TypeOpen
- Expansion TypeNon-Expansion Bearing (Fixed)
- Locking DeviceSet Screw
- Lubrication TypeLubrication Fitting
- Max Operating Temperature225 °F
- Max Rpm8000 rpm
- Overall Height4.6250 in
- Overall Length7.7500 in
- Product TypeTwo-Bearing Unit Housings
- Radial Dynamic Load Capacity4390 lbf
- Radial Static Load Capacity2530 lbf
- Replacement BearingUB219XNL (2)
- Seal MaterialSingle-Lip Contact Seal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data