Motion
PPU223N

LINK-BELT
PPU223N

Pillow Block Ball Bearing Unit - 4-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #05114596
MFR #PPU223N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PPU223N

Pillow Block Ball Bearing Unit - 4-Bolt Base, 1-7/16 in Bore, Cast Iron Material, Standard Duty
Mi Item #05114596
MFR #PPU223N

Mfr description
PPU223N PILLOWBLK PPU223N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base To Bore Centerline
    3.0000 in
  • Bolt Center To Center Length
    8.2500 in
  • Bolt Size
    0.5000 in
  • Bore Diameter
    1-7/16 in
  • Length Through Bore
    10.8750 in
  • Overall Height
    5.6875 in
  • Overall Length
    10.0000 in
  • Overall Width
    5.5000 in
  • Weight
    36 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864341905
  • Max Operating Temperature
    225 °F
  • Max Rpm
    6850 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    5810 lbf
  • Seal Type
    Contact Seal
  • Series
    200
  • UPC_NO
    662864341905
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)