Motion
PPU231N

LINK-BELT
PPU231N

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #05114598
MFR #PPU231N
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PPU231N

Pillow Block Ball Bearing Unit - 1.9375 in Bore, 4-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Standard Duty
Mi Item #05114598
MFR #PPU231N

Mfr description
PPU231N PILLOWBLK PPU231N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Height
    3.5000 in
  • Base To Bore Centerline
    3.5000 in
  • Base Width
    7.0000 in
  • Bolt Center Diameter
    9.1300 to 9.8800 in
  • Bolt Center To Center Length
    9.8750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    1.9375 in
  • Bore Inside Diameter
    1.9375 in
  • Bore Length
    13.8750 in
  • Housing Dimensions
    12.0000 x 13.8800 x 6.3900 in
  • Housing Width
    13.8800 in
  • Inner Race Width
    13.8750 in
  • Insert Outer Diameter
    2.4750 in
  • Inside Diameter
    1.9375 in
  • Length
    12.0000 in
  • Length Through Bore
    13.8750 in
  • Max Bolt Hole Spacing
    9.8800 in
  • Min Bolt Hole Spacing
    9.1300 in
  • Misalignment Angle
    2 °
  • Outer Diameter
    2.4750 in
  • Outer Diameter Type
    Spherical
  • Overall Height
    6.3906 in
  • Overall Length
    12.0000 in
  • Overall Width
    7.0000 in
  • Shaft Diameter
    1.9375 in
  • Tap Thread Size
    1/8 NPT
  • Thread Size
    1/8 NPT
  • Weight
    60 lbs
  • Width
    13.8800 in, 352.60 mm

Details

  • Additional Details
    Setscrew Locking | Single Lip Contact Seal | Fan and Blower Unit | Semi-Solid Base | Static Only Misalignment | Relubricatable | Fixed
  • Application
    Fan and Blower
  • Bearing Insert Material
    52100 Bearing Steel
  • Bearing Number
    UB231XNL
  • Bearing Type
    Ball Bearing
  • Bore Type
    Round
  • Cage Material
    Molded Fiber Glass Reinforced Nylon
  • Cage Type
    Ball Riding Retainer
  • Closure Type
    Single Lip Contact Seal
  • Compatible Frame Series
    210
  • Compatible Frame Type
    Fan
  • Component Type
    Complete Assembly
  • Distance Between Mounting Hole Cen
    9.1300 to 9.8800 in
  • Duty Type
    Standard Duty
  • Dynamic Load Capacity
    7920 lbf
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish/Coating
    Powder Coated
  • Grease Type
    Lithium Complex Nlgi 2 Grease
  • Harmonization Code
    8483208040
  • Housing Configuration
    4 Bolt Pillow Block
  • Housing Construction
    One Piece
  • Housing Material
    Cast Iron
  • Housing Type
    Four Bolt | Fan
  • Includes
    Grease Fitting, Set Screws
  • Insert Bearing Material
    52100 Bearing Steel
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Lithium Complex NLGI 2 Grease
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    PPU231N
  • Manufacturer Upc Number
    662864341882
  • Material
    Cast Iron
  • Material Grade
    Cast Iron
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4800 rpm
  • Measurement Standard
    Imperial
  • Mounting
    Four-Bolt Base
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    107 °F, 225 °F
  • Outer Ring Material
    52100 Bearing Steel
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    7920 lbf
  • Relubricatable
    Yes
  • Replacement Bearing
    UB231XNL
  • Replacement Thrust Plate
    No
  • Retainer Material
    Molded Fiber Glass Reinforced Nylon
  • Retainer Type
    Ball Riding
  • Rolling Element
    Ball
  • Row Type
    Single Row
  • Seal
    Single Lip Contact
  • Seal Type
    Contact/Lip
  • Sealing Type
    Single Lip Contact
  • Self Aligning
    Yes
  • Sensor Ready
    No
  • Series
    Link-Belt
  • Shaft Attachment
    Set Screw Locking
  • Standoff Included
    No
  • Static Load Capacity
    5220 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type
    Four Bolt Type E
  • Type Of Bearing
    Ball
  • UPC_NO
    662864341882
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)