Motion
PPU239N 2 7/16 PBLK F&B BALL BRG

LINK-BELT
PPU239N 2 7/16 PBLK F&B BALL BRG

Pillow Block Ball Bearing Unit - Cast Iron Material
Mi Item #05114600
MFR #PPU239N 2 7/16 PBLK F&B BALL BRG
Price$2,435.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PPU239N 2 7/16 PBLK F&B BALL BRG

Pillow Block Ball Bearing Unit - Cast Iron Material
Mi Item #05114600
MFR #PPU239N 2 7/16 PBLK F&B BALL BRG

Mfr description
PPU239N PILLOWBLK PPU239N
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,435.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.5000 in
  • Base Width
    7.0000 in
  • Bolt Center To Center Length
    9.1250 to 9.8750 in
  • Bolt Size
    0.6250 in
  • Bore Diameter
    2-7/16 in
  • Overall Height
    6.5938 in
  • Overall Length
    12.0000 in
  • Weight
    65 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubricant
    Exxon Ronex MP
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    662864341967
  • Max Operating Temperature
    225 °F
  • Max Rpm
    4000 rpm
  • Mounting Type
    Four-Bolt Base
  • Product Type
    Two-Bearing Unit Housings
  • Radial Dynamic Load Capacity
    11840 lbf
  • Radial Static Load Capacity
    8080 lbf
  • Replacement Bearing
    UB239XNL (2)
  • Seal Material
    Single-Lip Contact Seal
  • UPC_NO
    662864341967
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)