Specifications
Dimensions
- Weight49.35 lbs
Details
- Harmonization Code8483.60.8000
- Manufacturer Catalog Number215088-025RB
- Product TypeComplete Gear Couplings
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)