Motion
64100
Stake Flag - Building Exterior Display, 2-1/2 in Width, 3-1/2 in Height, Orange Color
Mi Item #05114632
MFR #64100
Price$16.34/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stake Flag - Building Exterior Display, 2-1/2 in Width, 3-1/2 in Height, Orange Color
Mi Item #05114632
MFR #64100

Mfr description
64100 2.5" X 3.5" X 21" STAKE FLAG GLO O
  • Packaged in bundles of 100
  • 10 pc Bulk
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16.34/pk

Specifications

Dimensions

  • Flag Height
    3-1/2 in
  • Flag Width
    2-1/2 in
  • Min Flag Pole Height
    21 in
  • Weight
    1.94 lbs

Details

  • Color
    Orange
  • Display Type
    Building Exterior
  • Type
    Stake Flag
  • UPC_NO
    024721641007
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)