Motion
452146/451421

BRIGHTON BEST
452146/451421

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Plain Finish, Grade 8, 3/8 in Diameter
MI ITEM #05114678
MFR #452146/451421
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BRIGHTON BEST
452146/451421

Cap Screw or Hex Bolt - Right Hand Thread Direction, Coarse, Hex Head Style, Steel Material, Plain Finish, Grade 8, 3/8 in Diameter
MI ITEM #05114678
MFR #452146/451421

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
452146 3/8-16 X 2 HH CAP SCREW GRADE 8

Specifications

  • Diameter
  • Thread Size
    3/8-16 in
  • Thread Pitch Type
    Coarse
  • Thread Direction
    Right Hand
  • Length
    2 in
  • Head Style
    Hex
  • Material
    Steel
  • Grade
    Grade 8
  • Finish Coating
    Plain
  • Package Quantity
    100
  • Specifications
    ASME/ANSI B18.2.1 1996, ASTM A354BD RC 33-39

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought