Motion
761
Wire Cutter - Aluminum: 1000 kcmil, Communication Cables: 1-1/8 in, Copper: 1000 kcmil Cutting Capacity, 10-3/4 in Overall Length
MI ITEM #05114697
MFR #761
Your Price$1,034.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 1000 kcmil, Communication Cables: 1-1/8 in, Copper: 1000 kcmil Cutting Capacity, 10-3/4 in Overall Length
MI ITEM #05114697
MFR #761

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,034.46/each(List $1,189.63)

Overview

Mfr description
761 CUTTER CABLE RATCHET 2 HANDED

Specifications

  • Overall Length
    10-3/4 in
  • Cutting Capacity
    Communication Cables: 1-1/8 in, Aluminum: 1000 kcmil, Copper: 1000 kcmil
  • Cutting Capacity (Copper & Aluminum)
    1000 kcmil
  • Cutting Capacity Kcmil
    1000 Kcmil (Cu);1000 Kcmil (Al)
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Resharpened
    Cannot Be Resharpened
  • Application
    Aluminum, Communication Cable, Copper
  • Material
    Steel
  • UPC_NO
    783310117612
  • Weight
    3.6 lbs
  • Cutter Type
    Ratchet Cable Cutter
  • Number Of Pieces
    1
  • Body Material
    Fiberglass
  • Description
    Two-Hand Ratchet Cable Cutter
  • High Leverage
    true
  • Single Part Length
    273.05 mm;10-3/4 in
  • Length
    273.05 mm, 10-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text