Motion
00 19 57

KNIPEX
00 19 57

4 Pc Precision Snap Ring Pliers Set in Tool Roll
MI ITEM #05114769
MFR #00 19 57
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

KNIPEX
00 19 57

4 Pc Precision Snap Ring Pliers Set in Tool Roll
MI ITEM #05114769
MFR #00 19 57

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
KN001957 4 PC PRECISION CIRCLIP PLIERS
  • Four of KNIPEX best-selling Precision Circlip Pliers in roll up tool pouch.
  • Includes 1 each of: 5-1/2" Precision Circlip Pliers-Internal Straight (48 11 J1), 7-1/4" Precision Circlip Pliers-Internal Straight (48 11 J2), 5-1/2" Precision Circlip Pliers-External Straight (49 11 A1), 7-1/4" Precision Circlip Pliers-External Straight ( 49 11 A2).
  • 4 Pocket roll up pouch offers a convenient way to store tools when not in use. Sewn pocket for each tool so tools remain secure and adjustable snap closure.
  • Pouch is constructed of hard-wearing polyester fabric.
  • Inserted straight tips for reliable work.
  • Circlips are held securely, large contact faces and the position of the tips make it difficult for the circlip to fly off.
  • Bolted joint: precise, zero-backlash operation of pliers.
  • Heavy-duty continuous operation: up to 10 times longer service life than turned tips.
  • Inserted tips: spring steel wire, drawn.
  • Pliers body: chrome vanadium electric steel; forged, oil-hardened.

Specifications

  • Internal Or External
    External
  • Replaceable Tips
    Fixed Tips
  • Overall Length
    8 in
  • Tip Angle
    90 °
  • Handle Style
    Plastic Grip
  • Material
    Alloy Steel
  • Manufacturer Upc Number
    843221003586
  • Single Part Length
    10 7/8 in.
  • Single Part Width
    10 7/8 in.
  • Storage Dimension Width
    3.9 in.
  • Tool Weight
    1.615 lbs.
  • Tool Width
    4 1/8 in.
  • Country of Origin
    Germany
  • Description
    4 Pc Precision Snap Ring Pliers Set in Tool Roll
  • Handle Color
    Red
  • Height
    2 1/3 in.
  • Length
    10 7/8 in.
  • Number Of Pieces
    4
  • Overall Depth
    2 1/3 in.
  • Width
    4 1/8 in.
  • Overall Height Or Width
    4 1/8 in.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought