Motion
MSMK527
Safety or Facility Sign or Label - Application: Smoking Regulations, Message: DESIGNATED SMOKING AREA, 10 in High, 14 in Wide
MI ITEM #05114781
MFR #MSMK527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Safety or Facility Sign or Label - Application: Smoking Regulations, Message: DESIGNATED SMOKING AREA, 10 in High, 14 in Wide
MI ITEM #05114781
MFR #MSMK527

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
MSMK527XT DESIGNATED SMOKING AREA

Specifications

  • Application
    Smoking Regulations
  • Message Subject
    Designated Smoking Areas
  • Message Or Symbol
    Message Only
  • Message
    DESIGNATED SMOKING AREA
  • Shape
    Rectangle
  • Material
    Plastic
  • Language
    English
  • Reflective Or Glow In The Dark
    Neither
  • Color
    Red on White
  • Height
    10 in
  • Width
    14 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought