Specifications
Details
- Beta Rating≥1000
- Element ApplicationReturn
- Element TypeCartridge - Offline/Kidney Loop
- Filter MaterialDiamicron
- Micron Rating5 micron
- Seal MaterialNitrile Rubber (NBR)
- SeriesN15
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)