1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Panduit
PLT2S-C1
Pan-Ty® Standard Cable Tie - Brown, Nylon, 188 mm Length, 50 lbs Tensile Strength
MI ITEM #
05114801
MFR #
PLT2S-C1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Cable and Wire Products
Cable and Wire Management
Cable Ties
Panduit PLT2S-C1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Panduit
PLT2S-C1
Pan-Ty® Standard Cable Tie - Brown, Nylon, 188 mm Length, 50 lbs Tensile Strength
MI ITEM #
05114801
MFR #
PLT2S-C1
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
PLT2SC1-BROWN CABLE TIE 7.4" LONG
Specifications
Cable Tie Type
Standard
Maximum Bundle Diameter
48 mm
Tensile Strength
50 lbs
Length
188 mm
Width
4.8 mm
Material
Nylon
Color
Brown
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought