Specifications
Dimensions
- Overall Length10 in
Details
- Connector TypeInsulate & Non-Insulated Terminals & Wire Connectors
- Handle StyleCushion Grip
- Includes CutterIncludes Cutter
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity22 to 10 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)