Motion
24020-S-MB-C3

FAG (SCHAEFFLER)
24020-S-MB-C3

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open, C3
Mi Item #05115008
MFR #24020-S-MB-C3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
24020-S-MB-C3

Spherical Roller Bearing - 100 mm ID, 150 mm OD, 50 mm Width, Straight Bore, Open, C3
Mi Item #05115008
MFR #24020-S-MB-C3

Mfr description
24020-S-MB-C3 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    50 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Internal Clearance
    C3
  • Product Type
    Spherical Roller Bearings
  • Series
    240
  • UPC_NO
    4012801194099
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)