Motion
8330115
Hand Tap - 341 Series, Carbide Material, TiCN Finish, 5 Flutes, M12 x 1.75 Thread Size, Metric, Right Hand Direction
Mi Item #05115106
MFR #8330115
Price$823.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - 341 Series, Carbide Material, TiCN Finish, 5 Flutes, M12 x 1.75 Thread Size, Metric, Right Hand Direction
Mi Item #05115106
MFR #8330115

Mfr description
8330115 M12 X 1.75 CARBIDE TAP (UP TO RC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$823.00/each

Specifications

Dimensions

  • Overall Length
    82 mm
  • Shank Diameter
    8.5 mm
  • Tapping Depth
    38 mm
  • Thread Length  
    38 mm
  • Thread Size
    M12 x 1.75

Details

  • Chamfer
    Modified Bottoming
  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    TiCN
  • Material
    Carbide
  • Number Of Flutes  
    5
  • Series
    341
  • Thread Direction
    Right Hand
  • Thread Limit/Fit  
    OH3
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)