Specifications
Dimensions
- Overall Length22-3/8 in
Details
- Connector TypeAluminum Color Coded Connectors, Copper Color Coded Connectors
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge CapacityMaximum of 8 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)