Motion
48-59-2819

MILWAUKEE TOOL
48-59-2819

28 Volt Charger
Mi Item #05115129
MFR #48-59-2819
Price$163.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-59-2819

28 Volt Charger
Mi Item #05115129
MFR #48-59-2819

Mfr description
48-59-2819 M28 LITHUM-ION CHARGER
  • Single-unit simplicity: charges Milwaukee V28™ and M28™ lithium-ion batteries
  • High-visibility LED light: displays charge status from across the room
  • Pass-through plug: conserves valuable outlet space
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.57/each

Specifications

Dimensions

  • Weight
    1.80 lbs

Details

  • Additional Details
    Single-unit simplicity: Charges Milwaukee V28™ amd M28™ Lithium-ion Batteries, High Visibilty LED Light, Displays charge status from across the room, Pass-through plug: Conserves valuable outlet space
  • For Use With
    V28/M18 Lithium-Ion Battery
  • Power Rating
    28 V
  • UPC_NO
    045242234783
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)