Motion
S0720R-5
Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Base Mounted
Mi Item #05115193
MFR #S0720R-5
Price$92.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-operated Air Control Valve - 5-Way, Piloted Solenoid, 24 V dc, Single Solenoid, Base Mounted
Mi Item #05115193
MFR #S0720R-5

Mfr description
S0720R-5
  • Valve pitch: 8.5mm
  • Operating pressure: 0.2 to 0.7 MPa (29 to 102 psi)
  • Flow rate up to0.11 Cv (C: 0.39 l/s*bar)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$92.61/each

Specifications

Dimensions

  • Overall Width
    7 mm

Details

  • Actuation
    Piloted Solenoid
  • Assembly Type
    Base Mounted Assembly
  • Body Material
    Resin
  • Flow Coefficient Cv Flow Factor Kv
    0.011 (0.35 W DC) Cv, 0.011 (0.5 W DC) Cv
  • Flow Direction
    5-Way
  • Flow Rate
    0.11 Cv
  • For Use With Series
    S0700
  • Maximum Temperature
    50 °C, 122 °F
  • Maximum Working Pressure
    102 psi
  • Mounting
    Base Mounted
  • Number Of Ports  
    5
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Pressure Range
    0.2 to 0.7 MPa, 29 to 102 psi
  • Operating Temperature Range
    14 to 122 °F
  • Pilot Type
    External Pilot
  • Piping Type
    Base Mounted
  • Seal Material
    Fluoroelastomer
  • Series
    S0700
  • Set Pressure Range
    29 to 102 psi
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Power Consumption
    0.35 (Standard) W
  • Solenoid Supply Voltage
    24 V dc
  • Sonic Conductance (C)
    0.39 dm³/(s.bar)
  • Standards Met
    JIS
  • Valve Series
    S0700
  • Wetted Parts Material
    Fluoroelastomer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)