Motion
CL42209-89
Mechanical Clutch - 63.5000 mm Bore, 5000 ft-lbs Torque
MI ITEM #05115201
MFR #CL42209-89
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanical Clutch - 63.5000 mm Bore, 5000 ft-lbs Torque
MI ITEM #05115201
MFR #CL42209-89

Mfr description
CL42209-89 FSO700 2-1/2"FB CLUTCH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    63.5000 mm
  • Bore Size
    2.5000 in, 63.50 mm

Details

  • Clutch Type
    Sprag Clutch
  • Lubrication
    Grease Lip Seal
  • Over Running Rpm Inner Race
    2100 rpm
  • Over Running Rpm Outer Race
    4500 rpm
  • Series
    GFR
  • Torque Capacity
    5000 ft-lbs
  • UPC_NO
    786582317377

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)