Motion
7419BMG
Angular Contact Bearing - 95 mm Bore, 240 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #05115252
MFR #7419BMG
Price$5,220.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - 95 mm Bore, 240 mm OD, 55 mm Width, Open, Without Snap Ring, 40 ° Contact Angle, C0
Mi Item #05115252
MFR #7419BMG

Mfr description
7419 BMG BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,220.71/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Contact Angle
    40 °
  • Outside Diameter  
    240 mm
  • Overall Height
    55 mm
  • Overall Width  
    55 mm
  • Weight
    33.069 lbs, 15 kg

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    7419 BMG BRG
  • Flush Ground
    Yes
  • Harmonization Code
    8482105028
  • Internal Clearance
    C0
  • Manufacturer Upc Number
    029176076374
  • Max Rpm
    3100 rpm
  • Maximum Operating RPM
    3100 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    222000 N, 49908 lbf
  • Radial Static Load Capacity
    213000 N, 47884 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    7400
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176076374
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)