Overview
Mfr description
CDLA2F63TN-330-E-X1US
Specifications
- Bore Diameter
- Stroke
- Country of OriginUS
- Locking MethodSpring Locking
- Locking DirectionBoth Directions
- Piston ActionDouble-Acting
- Rod TypeSingle Rod
- Cushion TypeCushion Both Ends
- Options IncludedMagnetized, Switch Ready
- Port Thread StandardNPT
- Mounting TypeFront Flange
- Spec Sheet
- Installation Instructions
- Manufacturer Catalog
- Port GenderFemale
- Rod GenderMale
- SeriesCLA2
- Product TypeLocking Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data