Motion
1C52T-0112
P40 C5 Grade TiN coated Carbide Spade Drill Insert, 1-3/8" maximum drill diameter
Mi Item #05115553
MFR #1C52T-0112
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
P40 C5 Grade TiN coated Carbide Spade Drill Insert, 1-3/8" maximum drill diameter
Mi Item #05115553
MFR #1C52T-0112

Mfr description
1C52T-0112 #2 TA C-5 TIN 1-3/8"
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Drill Diameter
    1-3/8 in
  • Seat Size
    2
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiN
  • Full Insert Style Code
    1C52T-0112
  • Manufacturer Grade
    P40
  • Material
    Carbide
  • Material Grade
    C5
  • Point Angle
    132 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)