Motion
PRC211
Barrier Chain - Polyethylene Material, Yellow Color, 100 ft Length
MI ITEM #05115588
MFR #PRC211
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Barrier Chain - Polyethylene Material, Yellow Color, 100 ft Length
MI ITEM #05115588
MFR #PRC211

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
PRC211YL PLASTIC CHAIN

Specifications

  • Type
    Barrier Chain
  • Length
    100 ft
  • Color
    Yellow
  • Material
    Polyethylene
  • Width
    1 in
  • Product Type
    Barrier Rope & Chain

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought