Overview
Mfr description
11314 CONTACT ARM ASSEMBLY
Specifications
- Accessory TypeContact Arm
- For Use WithDynafile II
- DescriptionDynabrade 11314 Contact Arm Ass'y, 5/16 Dia. x 1/8 W, Steel Wheel, with 1/4 (6 mm) W Platen
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data