Motion
DL065X25FT-W25FT

FLEXCO
DL065X25FT-W25FT

05193 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 5 ft Length
MI ITEM #05115711
MFR #DL065X25FT-W25FT
Price$99.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
DL065X25FT-W25FT

05193 Conveyor Belt Fastener System Accessories - Connecting Pin, DuraLink Material, 5 ft Length
MI ITEM #05115711
MFR #DL065X25FT-W25FT

Mfr description
05193 DL065 X 25FT-W/5FT LEADER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$99.93/each

Specifications

Dimensions

  • Length
    5 ft

Details

  • Accessory Type
    Connecting Pin
  • Material
    DuraLink

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)