Motion
1617EVS
1617EVS
Mi Item #05115722
MFR #1617EVS
Price$295.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1617EVS
Mi Item #05115722
MFR #1617EVS

Mfr description
1617EVS 2.25HP FIXED BASE ROUTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.61/each

Specifications

Dimensions

  • Collet Size
    1/2 in
  • Overall Height
    9-1/4 in
  • Tool Weight
    8.3 lb

Details

  • Amperage
    12 A
  • Handle Throttle Style
    Handle Integrated into Base
  • Horsepower
    2.25 hp
  • Includes
    T-Handle Hex Wrench
  • Maximum Speed
    25000 rpm
  • Number Of Pieces
    8
  • Power Rating
    2.25 hp
  • Power Source
    Corded
  • Router Type
    Fixed Base
  • Variable Speed
    Variable Speed
  • Voltage
    120 V ac
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)