Motion
222902

GRACO INC
222902

Direct-drive Metering Pump - 28.4 L/min, 7.5 gpm Flow Rate, 2300 psi;15.9 MPa Discharge
Mi Item #05115730
MFR #222902
Price$38,178.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
222902

Direct-drive Metering Pump - 28.4 L/min, 7.5 gpm Flow Rate, 2300 psi;15.9 MPa Discharge
Mi Item #05115730
MFR #222902

Mfr description
222-902 HYD GREASE PUMP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38,178.00/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    1-1/2 in NPT Male

Details

  • Application
    Bonding, Encapsulation, Fluid Transfer, Gasketing, Molding, Potting, Sealing, Spray, Underfill, Unloading
  • Description
    Viscount II 2.4:1 Ratio Hydraulic Pump
  • Discharge Pressure
    2300 psi;15.9 MPa
  • Flow Rate
    28.4 L/min, 7.5 gpm
  • Group & Class
    Hydraulic Piston Pump
  • Head Material
    Carbon Steel
  • Max Discharge Pressure
    2300 psi;15.9 MPa
  • Max Discharge Volume
    28.4 L/min;7.5 gpm
  • Max Pressure
    15.9 MPa, 2300 psi
  • Maximum Flow Rate
    28.4 L/min, 7.5 gpm
  • Pressure Range
    15.9 MPa, 2300 psi
  • Product Line
    Viscount II
  • Pump Material
    Carbon Steel
  • Pump Type
    Hydraulic Piston Pump
  • Type Design
    Piston
  • Wetted Materials
    Carbon Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)