Motion
GSS462Y
Miter Gear - 32 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.1250 in Face Width
Mi Item #05115821
MFR #GSS462Y
Price$140.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Miter Gear - 32 DP, 20 ° Pressure Angle, 16 Teeth, Plain, 0.1250 in Face Width
Mi Item #05115821
MFR #GSS462Y

Mfr description
GSS462Y MITER GEAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$140.57/each

Specifications

Dimensions

  • Bore Diameter  
    3/16 in
  • Diametral Pitch
    32
  • Face Width  
    0.1250 in
  • Gear Overall Width
    0.349 in
  • Hub Diameter
    0.41 in
  • Hub Projection
    0.19 in
  • Mounting Distance
    1/2 in
  • Outside Diameter
    0.5625 in, 14.29 mm
  • Pitch
    32
  • Pitch Diameter  
    0.5000 in
  • Pressure Angle
    20 °

Details

  • Bore Type
    Plain
  • Gear Type
    Miter Gear
  • Hub Type
    No Screws
  • Manufacturer Catalog Number
    GSS462Y
  • Material
    Stainless Steel
  • Number Of Teeth  
    16
  • Product Type
    Miter Gears
  • Speed Ratio
    1:1
  • Steel Hardening
    Unhardened
  • Tooth Style
    Straight
  • Tooth Type
    Straight
  • UPC_NO
    781711499863
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)