1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PACIFIC BEARING COMPANY
PMN25
Round Shaft Pillow Block - Open, 25 mm Shaft Diameter
MI ITEM #
05115875
MFR #
PMN25
List Price
$336.09
/each
Qty
Add to Cart
Previous Page
Home
Linear Motion
Ball Guides
Round Shaft Pillow Blocks
PACIFIC BEARING COMPANY PMN25
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PACIFIC BEARING COMPANY
PMN25
Round Shaft Pillow Block - Open, 25 mm Shaft Diameter
MI ITEM #
05115875
MFR #
PMN25
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$336.09
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
PMN-25
Specifications
Pillow Block Type
Plain Linear Bearing Pillow Block
Housing Type
Open
Shaft Diameter
25 mm
Overall Width
78 mm
Operating Temperature Range
-400 to 400 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought