Motion
2-1/2X50  MINE AIRDRILL 600HT

GATES RUBBER CO
2-1/2X50 MINE AIRDRILL 600HT

3618-0313 Hydraulic Mining Hose - CPE (Type J) Cover, CPE (Type J) Tube
Mi Item #05115939
MFR #2-1/2X50 MINE AIRDRILL 600HT
Price$98.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
2-1/2X50 MINE AIRDRILL 600HT

3618-0313 Hydraulic Mining Hose - CPE (Type J) Cover, CPE (Type J) Tube
Mi Item #05115939
MFR #2-1/2X50 MINE AIRDRILL 600HT

Mfr description
2 1/2 FT MINE MASTER AIRDRILL 600HT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$98.07/each

Specifications

Dimensions

  • Length
    50 ft
  • Minimum Bend Radius
    18.0 in
  • Nominal Hose Outer Diameter  
    3.12 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Black
  • Cover Color
    Black
  • Cover Material
    CPE - Type J
  • Description
    RECOMMENDED FOR: Extra heavy–duty, high–pressure use on industrial, construction and pneumatic mining applications requiring wire–braided hose with an oil–resistant tube and abrasion–resistant cover.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    CPE (Type J)
  • Inner Tube Material
    CPE (Type J)
  • Manufacturer Catalog
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    300 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 300 °F
  • Reinforcement Material
    Braided, steel wire
  • Tube Color
    Black
  • Tube Material
    CPE - Type J
  • UPC_NO
    770075322634
  • Working Pressure
    41.4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)