Motion
SSA-EBM-11L
22 mm Metal E-Stop Button Kit; Kit Includes: 40 mm
Mi Item #05115950
MFR #SSA-EBM-11L
Price$196.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
22 mm Metal E-Stop Button Kit; Kit Includes: 40 mm
Mi Item #05115950
MFR #SSA-EBM-11L

Mfr description
69700 SSA-EBM-11L 22 MM METAL E-STOP
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$196.19/each

Specifications

Details

  • Ampere Rating
    2 A
  • Material
    Steel
  • Mounting Type
    Panel Mount
  • Number Of Poles
    2
  • Product Type
    Pushbutton Switches
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)