Motion
1950A
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Overall Length: 7-1/4"
Mi Item #05115953
MFR #1950A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Stripper, Maximum Compatible Wire Size: 10AWG, Includes Cutter, Overall Length: 7-1/4"
Mi Item #05115953
MFR #1950A

Mfr description
1950A PRO STRIPPER 10-18 AWG; STRIPS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Compatible Wire Size Range
    18 to 10 (Solid) AWG, 20 to 12 (Stranded) AWG
  • Max Compatible Wire Size
    10 AWG
  • Min Compatible Wire Size
    20 AWG
  • Overall Length
    7-1/4 in

Details

  • Grip Style
    Cushioned Ergonomic Grip
  • Includes Cutter
    Includes Cutter
  • Self Adjusting
    Not Self-Adjusting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)