Motion
0358-13L

GREENLEE
0358-13L

Mechanics Glove - L or Size 9, Leather, Black
Mi Item #05115959
MFR #0358-13L
Price$41.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0358-13L

Mechanics Glove - L or Size 9, Leather, Black
Mi Item #05115959
MFR #0358-13L

Mfr description
0358-13L HANDYMAN GLOVES LARGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.03/each

Specifications

Dimensions

  • Glove Size
    L or Size 9

Details

  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Color
    Black
  • Description Keyword
    Unlined
  • Finger Coverage
    Full
  • Hand Type
    Pair
  • Leather Grade
    No Grade Listed
  • Leather Material Type
    Leather
  • Material
    Lycra
  • Material Type
    Mechanics Gloves
  • Palm Features
    Padded Palm
  • Protection Type
    General Protection
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)