Motion
0358-15L

GREENLEE
0358-15L

Mechanics Glove - L or Size 9, Leather, Unlined
MI ITEM #05115963
MFR #0358-15L
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
0358-15L

Mechanics Glove - L or Size 9, Leather, Unlined
MI ITEM #05115963
MFR #0358-15L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
0358-15L WORKMAN PRO GLOVES

Specifications

  • Glove Size
    L or Size 9
  • Material Type
    Mechanics Gloves
  • Leather Material Type
    Leather
  • Leather Grade
    No Grade Listed
  • Lining Material
    Unlined
  • Back Material
    Spandex
  • Closure Type
    Hook & Loop
  • Coating Coverage
    Uncoated
  • Hand Type
    Pair
  • Palm Features
    Foam Padded Palm
  • Protection Type
    General Protection
  • Finger Coverage
    Full
  • Description Keyword
    Unlined
  • Material
    Leather, Neoprene, Terry

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought