Motion
758
Wire Cutter - EHS Standard Guy Wire: 1/2 in, Mild Steel: 1/2 in Cutting Capacity, 27-3/4 in Overall Length
Mi Item #05115973
MFR #758
Price$1,582.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - EHS Standard Guy Wire: 1/2 in, Mild Steel: 1/2 in Cutting Capacity, 27-3/4 in Overall Length
Mi Item #05115973
MFR #758

Mfr description
758 HEAVY-DUTY EHS GUY WIRE CUTTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,582.69/each

Specifications

Dimensions

  • Length
    27.7500 in, 704.85 mm
  • Overall Length
    27-3/4 in
  • Single Part Length
    704.85 mm;27.7500 in
  • Weight
    10 lbs

Details

  • Application
    Extra high strength (EHS), Mild steel rods and bolts, Standard guy wire
  • Cutter Type
    Ratchet Cable Cutter
  • Cutting Capacity
    EHS Standard Guy Wire: 1/2 in, Mild Steel: 1/2 in
  • Cutting Capacity Hard Wire
    1/2 in
  • Cutting Capacity Wire Rope
    0.5000 in;12.70 mm
  • Description
    Heavy-Duty Ratchet Guy-Wire Cutter
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Rubber
  • Handle Style
    Ergonomic
  • Handle Type
    Cushion Grip
  • High Leverage
    Yes
  • Insulated
    No
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    783310012740
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)