Motion
925-1-7/32

GREENLEE
925-1-7/32

Hole Saw - High Speed Steel, 1-7/32 in Saw Diameter, 1/4 in Cutting Depth, With Built-In Arbor
Mi Item #05115974
MFR #925-1-7/32
Price$59.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
925-1-7/32

Hole Saw - High Speed Steel, 1-7/32 in Saw Diameter, 1/4 in Cutting Depth, With Built-In Arbor
Mi Item #05115974
MFR #925-1-7/32

Mfr description
925-1-7/32 ULTRA CUTTER 1-7/32
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$59.78/each

Specifications

Dimensions

  • Cutting Depth  
    1/4 in
  • Pipe Tap Size Compatibility
    5/8 in
  • Saw Diameter  
    1-7/32 in

Details

  • Body Material
    High Speed Steel
  • Built In Arbor
    With Built-In Arbor
  • Cutting Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Slug Removal
    Ejector Spring
  • Specialty Application
    Sheet Metal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)