Motion
SDK105

GREENLEE
SDK105

SDK105
Mi Item #05115975
MFR #SDK105
Price$6,014.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
SDK105

SDK105
Mi Item #05115975
MFR #SDK105

Mfr description
SDK105 HYDRAULIC CABLE CUTTER HEAD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,014.63/each

Specifications

Dimensions

  • Depth of Cut
    4 in
  • Overall Length
    20 in
  • Tool Weight
    7.7 kg

Details

  • Air Pressure
    10000 psi
  • Number Of Pieces
    1
  • Power Source
    Hydraulic
  • UPC_NO
    783310018704
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)