Motion
773
Wire Cutter - Aluminum: 795 mcm, Communication Cable: 1-3/16 in, Copper: 500 mcm Cutting Capacity, No Spring Return, 15-1/2 in Overall Length
MI ITEM #05115976
MFR #773
List Price$1,107.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - Aluminum: 795 mcm, Communication Cable: 1-3/16 in, Copper: 500 mcm Cutting Capacity, No Spring Return, 15-1/2 in Overall Length
MI ITEM #05115976
MFR #773

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,107.97/each for your price

Overview

Mfr description
773 HIGH PERFORMANCE RATCHET CABLE

Specifications

  • Overall Length
    15-1/2 in
  • Cutting Capacity
    Aluminum: 795 mcm, Communication Cable: 1-3/16 in, Copper: 500 mcm
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Material
    Fiberglass
  • Resharpened
    Cannot Be Resharpened
  • Weight
    5.3 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought