Specifications
Dimensions
- Overall Length25-3/8 in
Details
- Connector TypeOverhead Service Entrance Connections, Overhead Splices, Overhead Taps
- Handle StyleFiberglass
- Includes CutterCutter Not Included
- RatchetingNon-Ratcheting
- Self AdjustingNot Self-Adjusting
- Wire Gauge Capacity10 to 4/0 AWG
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)