Specifications
Details
- Connector TypeLug, Service Entrance Connector, Wire-to-Wire
- For Use WithEK410L
- MaterialCopper
- Maximum Wire Gauge1/0 AWG
- UPC_NO783310020806
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)