Overview
Mfr description
MAS-SET-9 HEX QUICK CHANGE CARBIDE
Specifications
- Accessory TypeDrill Bit
- For Use WithConventional Adjustable Drill Chuck, Hex Adapter, Quick Change Chuck
- Size1/2 in, 1/4 in, 3/16 in, 3/8 in, 5/16 in, 5/32 in
- MaterialSteel
- Includes5/16" Masonry Drill Bit
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data