Motion
K05-1SPGL

GREENLEE
K05-1SPGL

Crimper, Overall Length: 15.4", Connector Type: Copper Connectors
MI ITEM #05116005
MFR #K05-1SPGL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
K05-1SPGL

Crimper, Overall Length: 15.4", Connector Type: Copper Connectors
MI ITEM #05116005
MFR #K05-1SPGL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
K05-1SPGL K-SERIES CRIMPING TOOL WITH

Specifications

  • Connector Type
    Copper Connectors
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting
  • Overall Length
    15.4 in
  • Wire Gauge Capacity
    8 to 1/0 AWG
  • Includes Cutter
    Cutter Not Included

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text