Motion
K09-3GL

GREENLEE
K09-3GL

Crimper, Overall Length: 25-1/2", Connector Type: Copper Connectors
MI ITEM #05116007
MFR #K09-3GL
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GREENLEE
K09-3GL

Crimper, Overall Length: 25-1/2", Connector Type: Copper Connectors
MI ITEM #05116007
MFR #K09-3GL

Mfr description
K09-3GL K-SERIES CRIMPING TOOL 3/0-400
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    25-1/2 in

Details

  • Connector Type
    Copper Connectors
  • Includes Cutter
    Cutter Not Included
  • Ratcheting
    Non-Ratcheting
  • Self Adjusting
    Not Self-Adjusting

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)