Specifications
Dimensions
- Thread Size3/8-16
Details
- ApplicationFor Setting Caulking Screw Anchors
- ConstructionHardened Alloy Steel
- MaterialSteel
- Part Number Compatibility84305
- Series/System CompatibilityCaulking Anchors
- TypeScrew Anchor Expander Assembly
Overview
Mfr description
870 SCREW ANCHOR EXPANDER FOR CAULKING