Specifications
Dimensions
- Max Hole Saw Diameter2 in
- Min Hole Saw Diameter9/16 in
- Shank Size5/16 in
Details
- Built In PilotBuilt-In Pilot Drill
- Quick ChangeQuick Change
- Shank TypeHex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)