Motion
02801
Hole Saw Arbor or Mandrel, Shank Size: 7/16", Hole Saw Diameter Range of 9/16" to 6"
MI ITEM #05116011
MFR #02801
List Price$257.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hole Saw Arbor or Mandrel, Shank Size: 7/16", Hole Saw Diameter Range of 9/16" to 6"
MI ITEM #05116011
MFR #02801

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$257.98/each for your price

Overview

Mfr description
02801 HEX SHANK QUICK CHANGE ARBOR FOR

Specifications

  • Min Hole Saw Diameter
    9/16 in
  • Max Hole Saw Diameter
    6 in
  • Shank Type
    Hex
  • Shank Size
    7/16 in
  • Quick Change
    Quick Change
  • Built In Pilot
    Built-In Pilot Drill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought